Zoro Homepage

Shell Lined Protective Gloves, Black, S 12 PK

  • Mfr # MCSCRW9673S

  • Zoro # G301838996


product price: $37.25
/pk 12, $3.10/ea

Key Features

Color
Black
Glove Length
5.73"
Standards
CE Abrasion: 4; CE Cut: 1; CE Tear: 2; CE Puncture: 1
Features
Knit Wrist; Knitted Cuff; Comfortable
Application
Material Handling; Assembling; Farming; Construction; Landscape; Plumbing; Shipping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSCRW9673S
Zoro #
G301838996
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
S
Glove Length
5.73"
Size
S

Details

Item
Shell Lined Protective Gloves
Color
Black
Standards
CE Abrasion: 4; CE Cut: 1; CE Tear: 2; CE Puncture: 1
Features
Knit Wrist; Knitted Cuff; Comfortable
Application
Material Handling; Assembling; Farming; Construction; Landscape; Plumbing; Shipping

Description

Protective gloves are well-suited for multiple industrial applications that require high dexterity and comfort. Memphis foam nylon provides excellent tactile sensitivity, grip and dexterity. Seamless shell liners increase the durability for long-lasting use. Size small gloves are perfect for manufacturing, handling small parts and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.