, Single Dip , Nitrile , Textured , XX - Large 12 PK

  • Mfr # N96930XXL

  • Zoro # G011218866


product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
Cuff Style
Knit Wrist
Thickness
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N96930XXL
Zoro #
G011218866
UPC #
45143002443
Country of Origin
Pakistan

Dimensions

Glove Size
XX - Large
Thickness
10 ga

Details

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Textured
Cuff Style
Knit Wrist
Coating Type
Single Dip

Description

Ninja Wave, 10 Ga, Wave/Kevlar XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.