Zoro Homepage

Slush Boots, Plain Toe, Rubber, 17 in Height, Pull On Closure, Cleated Sole, Yellow, 7

  • Mfr # BYR1007

  • Zoro # G1204771


product price: $24.59
/ea

Key Features

Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYR1007
Zoro #
G1204771
UPC #
45143100071
Country of Origin
China

Dimensions

Size
7
Height
17"
Boot Height
17 in
Footwear Size
18

Details

Item
Slush Boots
Color
Yellow
Material
Rubber
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Footwear Sole Pattern
Cleated
Gender
Unisex
Rubber Boot Style
Knee
Toe Shape
Round
Metatarsal Guard
No
Outsole Material
Rubber
Style Number
BYR100
Typical Rubber Boot Application
General Use
Resists
Abrasions, Slips
Insulated
No
Insulation Type
None
Midsole Material
Rubber
Predominant Footwear Color
Yellow
Shank Material
Rubber
For Outdoor Traction
Yes
Upper Material
Rubber
Closure Type
Adjustable Strap
Shoe Style
Knee
Series
BYR100

Description

Rubber Plain Toed Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 18, Unisex, Boot Height 17 in, Metatarsal Guard No, Waterproof Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products