Zoro Homepage

Squall .20Mm Single Ply PVC 49 Coat, 3XL

  • Mfr # O72CX3

  • Zoro # G3302297


product price: $11.79
/ea

Key Features

Color
Clear
Material
PVC
Length
49"
Features
0.2mm Thickness
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O72CX3
Zoro #
G3302297
UPC #
45143472369
Country of Origin
China

Dimensions

Size
3XL
Length
49"

Details

Item
Squall .20Mm Single Ply Pvc 49 Coat,3XL
Color
Clear
Material
PVC
Features
0.2mm Thickness
Closure Type
Snap
Number of Outside Pockets
2

Description

Squall .20Mm Single Ply Pvc 49 Coat,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.