Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squall .20Mm Single Ply PVC 49 Coat, S

  • Mfr # O72CS

  • Zoro # G3597380


product price: $12.15
/ea

Key Features

Color
Clear
Material
PVC
Length
49"
Features
0.2mm Thickness
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O72CS
Zoro #
G3597380
UPC #
45143472314
Country of Origin
China

Dimensions

Size
S
Length
49"

Details

Item
Squall .20Mm Single Ply Pvc 49 Coat,S
Color
Clear
Material
PVC
Features
0.2mm Thickness
Closure Type
Snaps
Number of Outside Pockets
2

Description

Squall .20Mm Single Ply Pvc 49 Coat,S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.