Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squall .20Mm Single Ply PVC 49 Coat, XL

  • Mfr # O72CXL

  • Zoro # G3597399


product price: $14.19
/ea

Key Features

Color
Clear
Material
PVC
Length
49"
Features
0.2mm Thickness
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O72CXL
Zoro #
G3597399
UPC #
45143997244
Country of Origin
China

Dimensions

Size
Xl
Length
49"

Details

Item
Squall .20Mm Single Ply Pvc 49 Coat,XL
Color
Clear
Material
PVC
Features
0.2mm Thickness
Closure Type
Snap
Number of Outside Pockets
2

Description

Squall .20Mm Single Ply Pvc 49 Coat,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.