Zoro Homepage

Squall .20Mm Single Ply Pvc Suit 2, 2XL, PVC, Clear, 2XL

  • Mfr # O722X2

  • Zoro # G3302540


product price: $10.99
/ea

Key Features

Color
Clear
Size
2XL
Material
PVC
Inseam
30-1/2"
Fits Waist Size
52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O722X2
Zoro #
G3302540
UPC #
45143472253
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
52"
Thickness
.20 mm

Details

Item
Squall .20Mm Single Ply Pvc Suit 2,2XL
Color
Clear
Material
PVC
Inseam
30-1/2"
Features
Includes Jacket with Attached Drawstring Hood and Elastic Waist Pants; 0.2mm Thickness
Gender
Men's

Description

Squall .20Mm Single Ply Pvc Suit 2,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.