Squall .20Mm Single Ply Pvc Suit 3, 5XL, PVC, Yellow, 5XL

  • Mfr # O703X5

  • Zoro # G3302455


product price:  $11.19
/ea

Key Features

Color
Yellow
Size
5XL
Material
PVC
Inseam
33-1/2"
Fits Waist Size
58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O703X5
Zoro #
G3302455
UPC #
45143470389
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
58"
Thickness
.20 mm

Details

Item
Squall .20Mm Single Ply Pvc Suit 3,5XL
Color
Yellow
Material
PVC
Inseam
33-1/2"
Features
Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.2mm Thickness
Gender
Men's
Closure Type
Snap
Hood Style
Detachable

Description

Squall .20Mm Single Ply Pvc Suit 3,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.