Shop MCR SAFETY
See all product information
Create Account
Squall .20Mm Single Ply Pvc Suit 3, L, PVC, Yellow, L
Mfr # O703L
Zoro # G3597338
product price:Â
$
10.49
/ea
Key Features
Color
Yellow
Size
L
Material
PVC
Inseam
28-1/2"
Fits Waist Size
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O703L
- Zoro #
- G3597338
- UPC #
- 45143470334
- Country of Origin
- China
Dimensions
- Size
- L
- Fits Waist Size
- 48"
- Thickness
- 0.2 mm
Details
- Item
- Squall .20Mm Single Ply Pvc Suit 3,L
- Color
- Yellow
- Material
- PVC
- Inseam
- 28-1/2"
- Hood Style
- Detachable
- Features
- Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.2mm Thickness
- Closure Type
- Snap
Description
Squall .20Mm Single Ply Pvc Suit 3,L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov