Shop WATSON GLOVES
See all product information
Create Account
Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Large PR
- Mfr # 549TPR-L
- Zoro # G403533317
product price:Â
$
30.25
/pr
Key Features
Color
White/Red
ANSI/ISEA Abrasion Level
5
Cuff Style
Gauntlet
ANSI/ISEA Impact Level
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549TPR-L
- Zoro #
- G403533317
- UPC #
- 65537863740
- Country of Origin
- Pakistan
- Color
- White/Red
- ANSI/ISEA Abrasion Level
- 5
- Cuff Style
- Gauntlet
- ANSI/ISEA Impact Level
- 2
Dimensions
- Glove Size
- L
Description
Full sock Cutshield Para-aramid/steel/polyester liner for superior protection, ANSI A5. Hard-wearing full-grain goatskin leather offers exceptional strength and dexterity. Heavy duty rubber on back of hand, fingers and wrist provides impact protection. Classic gunn cut with wing thumb has seams set away from working area of fingers for a comfortable fit. Stitched with Kevlar thread provides strength and durability. Gauntlet style cuff for additional wrist and forearm protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.