
SS1, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half Frame, 12 PK
Mfr # SS110AF
Zoro # G111217974
product price:Â $23.99
/pk 12, $2.00/eaKey Features
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS110AF
Zoro #
G111217974
UPC #
766868131118
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
SS1
Standards
ANSI/ISEA Z87.1 2020
UV Protection
99.9% UV Protection
Gender
Unisex
Arm Tip Type
Spatula
Arm Color
Black
Description
SS1 Black Frame, Clear UV-AF Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.