Zoro Homepage

SS1, Safety Glasses, Anti-Scratch, Clear Lens, Red/White Frame, Half Frame

  • Mfr # SS130

  • Zoro # G7243402


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS130
Zoro #
G7243402
UPC #
766868131309
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Red/White
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
SS1
Standards
ISO 12312-1 Blue Light 0.14; Z87+
Color
Clear
Gender
Unisex
UV Protection
99.9% UV Protection
Visible Luminous Transmission
0.9
Arm Tip Type
Spatula
Arm Color
Red / White

Description

Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.