Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ST1, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half Frame

  • Mfr # ST110AF

  • Zoro # G9172414


product price: $4.39
/ea

Key Features

Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST110AF
Zoro #
G9172414
UPC #
766868001114
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
ST1
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
Yes
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
Yes
Visible Luminous Transmission
0.9
Arm Material
Nylon
Includes Scratch-Resistant Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Anti-Static Lens Coating
No
Nose Bridge Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
Includes Padded Arms
Yes
Arm Color
Black
Dielectric Protection
No
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
For Small Heads Designation
Not Rated for Small Heads
Arm Tip Type
Bayonet
Includes Polarized Lens Coating
No
Includes Padded Nose Piece
No
Includes Brow Lining
No
Padding Location
Temples

Description

Safety Glasses, Series ST1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+, CAN/CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.