
ST1, Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Half Frame
Mfr # ST120
Zoro # G7251428
product price: $4.89
/eaSold in multiples of 12 for $58.68
Key Features
Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST120
Zoro #
G7251428
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
ST1
Standards
CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
Gender
Unisex
Visible Luminous Transmission
0.9
UV Protection
99.9% UVA/UVB
Arm Tip Type
Bayonet
Arm Color
Navy
Description
Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.