Stitched Mechanics Gloves, 2XL, Sandy Nitrile Foam Coating, Knit Wrist Cuff, Resists: Abrasion, Cut

  • Mfr # UT1954XXL

  • Zoro # G816311809


product price:  $19.99
/ea
Sold in multiples of 72 for $1,439.28

Key Features

Thumb Style
Hemmed/Single Dipped/Standard Finger
ANSI/ISEA Cut Level
A5
Palm Material
Sandy Nitrile Foam
Features
Abrasion, Cut, Impact, Liquid, Oil and Puncture
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT1954XXL
Zoro #
G816311809
UPC #
45143783205
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Thumb Style
Hemmed/Single Dipped/Standard Finger
ANSI/ISEA Cut Level
A5
Palm Material
Sandy Nitrile Foam
Features
Abrasion, Cut, Impact, Liquid, Oil and Puncture
ANSI/ISEA Puncture Level
4
Series
UltraTechâ„¢ UT1954
Cuff Style
Knit Wrist
Color
Gray/Red

Description

MCR Safety mechanics gloves stitched, series: UltraTech UT1954, 2XL, sandy nitrile foam palm, sandy nitrile foam coating, Hypermax/Tpr, gray/red, hemmed/single dipped/standard finger, knit wrist cuff, 7.52 in L, 4 ANSI puncture-resistance level, resists: abrasion, cut, impact, liquid, oil and puncture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.