Stitched Mechanics Gloves, L, Sandy Nitrile Foam Coating, Knit Wrist Cuff, Resists: Abrasion, Cut

  • Mfr # UT1954L

  • Zoro # G816311908


product price:  $19.99
/ea
Sold in multiples of 12 for $239.88

Key Features

Glove Size
Large
Color
Red
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT1954L
Zoro #
G816311908
UPC #
45143783168
Country of Origin
China

Dimensions

Glove Size
Large

Details

Item
Mechanics Work Gloves
Color
Red
Cuff Style
Knit Wrist

Description

MCR Safety mechanics gloves stitched, series: UltraTech UT1954, large, sandy nitrile foam palm, sandy nitrile foam coating, Hypermax/Tpr, gray/red, hemmed/single dipped/standard finger, knit wrist cuff, 6.929 in L, 4 ANSI puncture-resistance level, resists: abrasion, cut, impact, liquid, oil and puncture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products