
Stitched Mechanics Gloves, XL, Sandy Nitrile Foam Coating, Knit Wrist Cuff, Resists: Abrasion, Cut
Mfr # UT1954XL
Zoro # G116311844
product price:Â $19.39
/ea
Sold in multiples of 12 for $232.68
Key Features
Palm Material
Sandy Nitrile Foam
Features
Abrasion, Cut, Impact, Liquid, Oil and Puncture
Thumb Style
Hemmed/Single Dipped/Standard Finger
Cuff Style
Knit Wrist
Series
UltraTechâ„¢ UT1954
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UT1954XL
Zoro #
G116311844
UPC #
45143783199
Country of Origin
China
Dimensions
Glove Size
XL
Details
Palm Material
Sandy Nitrile Foam
Features
Abrasion, Cut, Impact, Liquid, Oil and Puncture
Thumb Style
Hemmed/Single Dipped/Standard Finger
Cuff Style
Knit Wrist
Series
UltraTechâ„¢ UT1954
ANSI/ISEA Cut Level
A5
ANSI/ISEA Puncture Level
4
Color
Gray/Red
Description
MCR Safety mechanics gloves stitched, series: UltraTech UT1954, extra-large, sandy nitrile foam palm, sandy nitrile foam coating, Hypermax/Tpr, gray/red, hemmed/single dipped/standard finger, knit wrist cuff, 7.204 in L, 4 ANSI puncture-resistance level, resists: abrasion, cut, impact, liquid, oil and puncture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.