Stitched Mechanics Gloves, XL, Sandy Nitrile Foam Coating, Knit Wrist Cuff, Resists: Abrasion, Cut
- Mfr # UT1956XL
- Zoro # G716311893
product price:Â
$
23.45
/ea
Sold in multiples of 72 for
$1,688.40
Key Features
Palm Material
Sandy Nitrile Foam
Features
Abrasion, Cut, Impact, Liquid, Oil and Puncture
Cuff Style
Knit Wrist
Thumb Style
Hemmed/Reinforced Thumb Crotch/Single Dipped/Standard Finger
Color
Lime/Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UT1956XL
- Zoro #
- G716311893
- UPC #
- 45143783298
- Country of Origin
- United States
Dimensions
- Glove Size
- XL
Details
- Palm Material
- Sandy Nitrile Foam
- Features
- Abrasion, Cut, Impact, Liquid, Oil and Puncture
- Cuff Style
- Knit Wrist
- Thumb Style
- Hemmed/Reinforced Thumb Crotch/Single Dipped/Standard Finger
- Color
- Lime/Red
- ANSI/ISEA Cut Level
- A5
- ANSI/ISEA Puncture Level
- 3
- Series
- UltraTechâ„¢ UT1956
Description
MCR Safety mechanics gloves stitched, series: UltraTech UT1956, extra-large, sandy nitrile foam palm, sandy nitrile foam coating, Hypermax/Tpr, Lime/red, Hemmed/Reinforced thumb Crotch/Single Dipped/standard finger, knit wrist cuff, 7-1/8 in length, A5 ANSI cut-resistance level, 3 ANSI puncture-resistance level, resists: abrasion, cut, impact, liquid, oil and puncture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.