Swagger (RP2), Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Full-Frame, 1 PR

  • Mfr # RP210AF

  • Zoro # G316244812


product price:  $9.79
/pr
Sold in multiples of 12 for $117.48

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP210AF
Zoro #
G316244812
UPC #
766868545830
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Series
Swagger (RP2)
Temple Tip Features
Non-Slip, Soft
Ultra-Violet Scale Protection Designation
U6
Frame Features
Vented
UV Protection
99.9% UVA/UVB
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
TPR
Arm Tip Type
Bayonet
Arm Color
Black/Gray
Eye Socket Lining Material
Foam
Padding Location
Nose Bridge
Arm Material
Polycarbonate
Lining Location
Eye Socket
Gender
Unisex
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.