Swagger (RP2), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Full-Frame, 1 PR

  • Mfr # RP212AF

  • Zoro # G516244834


product price:  $10.19
/pr
Sold in multiples of 12 for $122.28

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP212AF
Zoro #
G516244834
UPC #
766868545861
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (RP2)
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Nose Bridge Material
TPR
Padding Location
Nose Bridge
UV Protection
99.9% UVA/UVB
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Bayonet
Eye Socket Lining Material
Foam
Gender
Unisex
Temple Tip Features
Non-Slip, Soft
Arm Color
Black/Gray
Frame Features
Vented
Arm Material
Polycarbonate
Lining Location
Eye Socket
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.