Swagger (RP2), Safety Glasses, MAX36 Dual Coating, Clear Lens, Black Frame, Full-Frame, 1 PR
Mfr # RP210DC
Zoro # G916244854
product price: $16.29
/pr
Sold in multiples of 12 for $195.48
Key Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
MAX36 Dual Coating
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP210DC
Zoro #
G916244854
UPC #
766868545854
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
MAX36 Dual Coating
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (RP2)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Lining Location
Eye Socket
Arm Color
Black
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Bayonet
Eye Socket Lining Material
Foam
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate
Temple Tip Features
Non-Slip, Soft
Frame Features
Vented
Nose Bridge Material
TPR
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.