Swagger (RP2), Safety Glasses, MAX36 Dual Coating, Clear Lens, Black Frame, Full-Frame, 12 PK

  • Mfr # RP210DC

  • Zoro # G411218008


product price:  $188.99
/pk 12, $15.75/ea
Free Shipping & Returns

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP210DC
Zoro #
G411218008
UPC #
766868544413
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
MAX36 Dual Coating
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Swagger (RP2)
Standards
ANSI/ISEA Z87.1 2020
Gender
Unisex
UV Protection
99.9% UVA/UVB
Arm Color
Black
Arm Tip Type
Bayonet

Description

Swagger RP2 Clear MAX36 Lenses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.