Swagger (RP2), Safety Glasses, MAX36 Dual Coating, I/O Clear Mirror Lens, Black Frame, Full-Frame

  • Mfr # RP219DC

  • Zoro # G716244863


product price: $19.55
/pr
Sold in multiples of 12 for $234.60

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP219DC
Zoro #
G716244863
UPC #
766868545892
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
I/O Clear Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
MAX36 Dual Coating
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Swagger (RP2)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Temple Tip Features
Non-Slip, Soft
Arm Material
Polycarbonate
Nose Bridge Material
TPR
Frame Features
Vented
Gender
Unisex
UV Protection
99.9% UVA/UVB
Lining Location
Eye Socket
Meets High Impact Standard
High Impact Standard ANSI Z87+
Eye Socket Lining Material
Foam
Ultra-Violet Scale Protection Designation
U6
Padding Location
Nose Bridge
Arm Tip Type
Bayonet
Arm Color
Black
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.