Swagger (RP3), Safety Glasses, Anti-Fog, Brown Lens, Black Frame, Full-Frame

  • Mfr # RP31BPF
  • Zoro # G5047464
product price: 
$
7.99
/ea

Key Features

Lens Color
Brown
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RP31BPF
Zoro #
G5047464
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Safety Glasses
Lens Color
Brown
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (RP3)
Frame Style
Wraparound
Standards
ANSI Z87+, CAN/CSA Z94.3
Gender
Unisex
Visible Luminous Transmission
0.13
Metal Detectable
No
X-Ray Detectable
No
Features
Dielectric
Photochromatic Lens
No
Includes
Closed Cell Foam Lining, Headband, Interchangeable Temples
Band Material
Elastic
Dielectric Protection
Yes
Arm Color
Black
Arm Tip Type
Hybrid
Frame Features
Dielectric
Minimum Operating Temperature
-5 Degrees F
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
TPR
Adjustable Locations
Straps
Eye Socket Lining Material
Foam
Visible Light Scale Protection
L13
Meets High Impact Standard
High Impact Standard ANSI Z87+
Brow Lining Material
Foam
Padding Location
Nose Bridge
Includes Face Shield
Face Shield Not Included
Venting Type
Non-Vented
For Small Heads Designation
Not Rated for Small Heads

Dimensions

Eyewear Size
Universal

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Band Material Elastic, Brow Lining Material Foam, Dielectric Protection Yes, Eye Socket Lining Material Foam, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes Closed Cell Foam Lining, Headband, Interchangeable Temples, Includes Polarized Lens Coating No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.