Swagger (SR1), Safety Glasses, Anti-Fog, Clear Lens, Black/Gray Frame, Full-Frame

  • Mfr # SR140AF

  • Zoro # G5166576


product price: $8.69
/ea

Key Features

Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR140AF
Zoro #
G5166576
UPC #
766868645615
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black/Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Swagger (SR1)
Standards
ANSI Z87.1-2015
X-Ray Detectable
Yes
Metal Detectable
Yes
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
Visible Luminous Transmission
0.9
Includes Scratch-Resistant Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
TPR
Arm Tip Type
Bayonet
Includes Padded Arms
Yes
Includes Anti-Static Lens Coating
No
Arm Color
Clear
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Includes No Lens Coatings
No
Dielectric Protection
No
Includes Padded Nose Piece
Yes
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Arm Material
Polycarbonate
Hinge Type
Barrel
Padding Location
Nose Bridge, Temples
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series Swagger(R) SR1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.