Zoro Homepage

Swagger (SR1), Safety Glasses, Anti-Scratch, Clear Lens, Black/Gray Frame, Full-Frame

  • Mfr # SR110

  • Zoro # G4463663


product price: $8.15
/ea

Key Features

Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR110
Zoro #
G4463663
UPC #
766868021372
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
11 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black/Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Swagger (SR1)
Standards
ANSI Z87.1-2015
X-Ray Detectable
Yes
UV Protection
99.9% UVA/UVB
Gender
Unisex
Metal Detectable
Yes
Photochromatic Lens
No
Visible Luminous Transmission
0.9
Includes Padded Nose Piece
Yes
Includes No Lens Coatings
No
Arm Tip Type
Bayonet
Includes Anti-Fog Lens Coating
No
Includes Eye Socket Lining
No
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
No
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Includes Padded Arms
Yes
Arm Color
Black
Application
General Purpose
Hinge Type
Barrel
Padding Location
Nose Bridge, Temples
Arm Material
Polycarbonate
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Contoured
Nose Bridge Adjustment Type
Flexible
Nose Bridge Material
TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Swagger(R) SR1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.