Swagger (SR2), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Full-Frame

  • Mfr # SR232AF

  • Zoro # G613037445


product price: $10.49
/ea

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR232AF
Zoro #
G613037445
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
7 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Traditional
Series
Swagger (SR2)
Standards
ANSI/ISEA Z87.1, TAA Compliant
Arm Tip Type
Bayonet
Arm Material
Polycarbonate
Arm Color
Red/White
Gender
Unisex
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Hinge Type
Barrel
Includes Eye Socket Lining
No
Dielectric Protection
No
Photochromatic Lens
No
Includes Brow Lining
No
Metal Detectable
No
Nose Bridge Material
TPR
Includes Anti-Static Lens Coating
No
Includes Padded Arms
No
Includes Padded Nose Piece
Yes
X-Ray Detectable
No
Application
General Purpose
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
No
Includes No Lens Coatings
No
Adjustable Nose Piece
No
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Contoured
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Swagger(R) SR2, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI/ISEA Z87.1, TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.