Swagger (SR2), Safety Glasses, Anti-Scratch, Gold Mirror Lens, Black Frame, Full-Frame, Polarized
Mfr # SR21GZ
Zoro # G316244850
product price: $35.39
/prKey Features
Lens Color
Gold Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR21GZ
Zoro #
G316244850
UPC #
766868545908
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gold Mirror
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
Polarized
Frame Style
Traditional
Series
Swagger (SR2)
Standards
ANSI/ISEA Z87.1, TAA Compliant
Padding Location
Nose Bridge
Gender
Unisex
Arm Color
Black
Temple Tip Features
Soft
Arm Tip Type
Bayonet
Nose Bridge Material
TPR
Arm Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.