Swagger (SR4), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Full-Frame, 1 PR

  • Mfr # SR422PF

  • Zoro # G416244828


product price:  $11.15
/pr
Sold in multiples of 12 for $133.80

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Swagger (SR4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR422PF
Zoro #
G416244828
UPC #
766868545946
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Swagger (SR4)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Nose Bridge Material
TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Adjustment Type
Extendable
Dielectric Protection
Yes
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Bayonet
Frame Features
Dielectric
Arm Color
Black/Gray
Temple Tip Features
Soft
Arm Material
Polycarbonate
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products