Swagger (SR4), Safety Glasses, Anti-Scratch, Blue Mirror Lens, Gun Metal Frame, Full-Frame, 1 PR

  • Mfr # SR438B

  • Zoro # G016244907


product price: $10.59
/pr
Sold in multiples of 12 for $127.08

Key Features

Frame Type
Full-Frame
Frame Color
Gun Metal
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Swagger (SR4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR438B
Zoro #
G016244907
UPC #
766868282186
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Full-Frame
Frame Color
Gun Metal
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Swagger (SR4)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Arm Material
Polycarbonate
Padding Location
Nose Bridge
Nose Bridge Material
TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Dielectric
Ultra-Violet Scale Protection Designation
U6
Temple Tip Features
Soft
Dielectric Protection
Yes
Temple Adjustment Type
Extendable
Arm Color
Gun Metal
Arm Tip Type
Bayonet
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.