Zoro Homepage

Swagger (SR4), Safety Glasses, Anti-Scratch, Gray Lens, Black Frame, Full-Frame, 1 PR

  • Mfr # SR422

  • Zoro # G116244876


product price: $6.99
/pr
Sold in multiples of 12 for $83.88

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Swagger (SR4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR422
Zoro #
G116244876
UPC #
766868545939
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Swagger (SR4)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Nose Bridge Material
TPR
Temple Tip Features
Soft
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Material
Polycarbonate
Padding Location
Nose Bridge
Ultra-Violet Scale Protection Designation
U6
Frame Features
Dielectric
Temple Adjustment Type
Extendable
Arm Color
Black
Arm Tip Type
Bayonet
Dielectric Protection
Yes
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products