Swagger (SR5), Safety Glasses, Anti-Fog, Gray Lens, Charcoal Frame, Full-Frame, 1 PR

  • Mfr # SR512AF

  • Zoro # G116244814


product price:  $10.99
/pr
Sold in multiples of 12 for $131.88

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR512AF
Zoro #
G116244814
UPC #
766868532588
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Charcoal
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (SR5)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Meets High Impact Standard
High Impact Standard ANSI Z87+
Gender
Unisex
Temple Tip Features
Soft
Dielectric Protection
Yes
Temple Adjustment Type
Extendable
Frame Features
Dielectric
Ultra-Violet Scale Protection Designation
U6
Eye Socket Lining Material
Foam
Arm Material
Polycarbonate
Lining Location
Eye Socket
Band Material
Elastic
Arm Tip Type
Bayonet
Arm Color
Black/Gray
Nose Bridge Material
TPR
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.