Swagger (SR5), Safety Glasses, Anti-Fog, Gray Lens, Charcoal Frame, Full-Frame, 12 PK

  • Mfr # SR512AF

  • Zoro # G311219396


product price:  $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR512AF
Zoro #
G311219396
UPC #
766868545526
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Charcoal
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (SR5)
Standards
ANSI/ISEA Z87.1 2020
Gender
Unisex
Dielectric Protection
Yes
Arm Color
Charcoal
Arm Tip Type
Bayonet

Description

Swagger SR5 Charcoal Frame, Gray UV-AF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products