Swagger (SR5), Safety Glasses, MAX6 Anti-Fog, Clear Lens, Charcoal Frame, Full-Frame, 1 PR

  • Mfr # SR510PF

  • Zoro # G816244824


product price:  $13.69
/pr
Sold in multiples of 12 for $164.28

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR510PF
Zoro #
G816244824
UPC #
766868544420
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Charcoal
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (SR5)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Eye Socket Lining Material
Foam
Dielectric Protection
Yes
Ultra-Violet Scale Protection Designation
U6
Temple Tip Features
Soft
Frame Features
Dielectric
Lining Location
Eye Socket
Nose Bridge Material
TPR
Arm Tip Type
Bayonet
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Color
Black/Gray
Temple Adjustment Type
Extendable
Band Material
Elastic
Gender
Unisex
Arm Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.