Swagger (SR5), Safety Glasses, MAX6 Anti-Fog, Clear Lens, Glacier Gray Frame, Full-Frame, 1 PR

  • Mfr # SR520PF

  • Zoro # G816244831


product price:  $13.69
/pr
Sold in multiples of 12 for $164.28

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR520PF
Zoro #
G816244831
UPC #
766868548459
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Glacier Gray
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (SR5)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Arm Color
Black/Gray
Frame Features
Dielectric
Arm Tip Type
Bayonet
Band Material
Elastic
Meets High Impact Standard
High Impact Standard ANSI Z87+
Dielectric Protection
Yes
Lining Location
Eye Socket
Gender
Unisex
Eye Socket Lining Material
Foam
Arm Material
Polycarbonate
Temple Tip Features
Soft
Nose Bridge Material
TPR
Temple Adjustment Type
Extendable
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.