Swagger (SR5), Safety Glasses, MAX6 Anti-Fog, Gray Lens, Charcoal Frame, Full-Frame, 1 PR

  • Mfr # SR512PF

  • Zoro # G516244865


product price:  $14.19
/pr
Sold in multiples of 12 for $170.28

Key Features

Lens Color
Gray
Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR512PF
Zoro #
G516244865
UPC #
766868544444
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Charcoal
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (SR5)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Bayonet
Band Material
Elastic
Arm Color
Black/Gray
Dielectric Protection
Yes
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Soft
Temple Adjustment Type
Extendable
Eye Socket Lining Material
Foam
Gender
Unisex
Frame Features
Dielectric
Lining Location
Eye Socket
Nose Bridge Material
TPR
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.