Shop MCR SAFETY

Swagger (SR5), Welding Safety Glasses, MAX6 Anti-Fog, Green Filter 3.0 Lens, Glacier Gray Frame

  • Mfr # SR5230PF
  • Zoro # G816244862

product price: 
$
16.69
/pr
Sold in multiples of 12 prs for $200.28

Key Features

Frame Type
Full-Frame
Frame Color
Glacier Gray
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SR5230PF
Zoro #
G816244862
UPC #
766868545335
Country of Origin
Taiwan, Province of China
Item
Welding Safety Glasses
Lens Color
Green Filter 3.0
Frame Type
Full-Frame
Frame Color
Glacier Gray
Lens Coating
MAX6 Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Series
Swagger (SR5)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Temple Tip Features
Soft
Band Material
Elastic
Arm Material
Polycarbonate
Nose Bridge Material
TPR
Temple Adjustment Type
Extendable
Eye Socket Lining Material
Foam
Arm Tip Type
Bayonet
Arm Color
Black/Gray
Gender
Unisex
Frame Features
Dielectric
Lining Location
Eye Socket
Dielectric Protection
Yes
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads

Dimensions

Eyewear Size
Universal

Description

Safety Glasses, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.