Zoro Homepage

Sweatshirt, Class 3, Type R, Polyester, Lime, 3XL

  • Mfr # SSCL3LPX3

  • Zoro # G611218747


product price: $40.69
/ea

Key Features

Size
3XL
Material
Polyester
Color
Lime
Back Stripe Pattern
Single Stripe
Standards
Meets ANSI/ISEA 107 2020 Type R, Class 3 standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCL3LPX3
Zoro #
G611218747
UPC #
45143847099
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2"

Details

Item
Sweatshirt
Material
Polyester
Color
Lime
Back Stripe Pattern
Single Stripe
Standards
Meets ANSI/ISEA 107 2020 Type R, Class 3 standards
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Fabric Weight
2.260 LB
Type
Sweatshirt
Reflective Stripe Main Color
Silver
Closure Type
Pullover

Description

Sweatshirt,Shaded,Class3,Lime,Pullover X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.