Zoro Homepage

Sweatshirt, Class 3, Type R, Polyester, Lime, M

  • Mfr # SSCL3LPM

  • Zoro # G011218767


product price: $40.19
/ea

Key Features

Size
M
Material
Polyester
Color
Lime
Standards
ANSI 107- 2020
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCL3LPM
Zoro #
G011218767
UPC #
45143847068
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2"

Details

Item
Sweatshirt
Material
Polyester
Color
Lime
Standards
ANSI 107- 2020
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 3
Gender
Unisex
Type
Protective Clothing
Reflective Stripe Main Color
Silver

Description

Sweatshirt,Shaded,Class3,Lime,Pullover M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.