Zoro Homepage

Sweatshirt, Class III, Polyester, Lime, 3XL

  • Mfr # SSCL3LZX3

  • Zoro # G311218573


product price: $22.85
/ea

Key Features

Size
3XL
Material
Polyester
Color
Lime
Standards
ANSI 107- 2020
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSCL3LZX3
Zoro #
G311218573
UPC #
45143573165
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2"

Details

Item
Sweatshirt
Material
Polyester
Color
Lime
Standards
ANSI 107- 2020
Number of Outside Pockets
2
ANSI Class
Class III
Type
Protective Clothing
Gender
Unisex

Description

Sweatshirt,Shaded,Class3,Lime,Zipper X3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.