
Tacoma, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Full-Frame
Mfr # TC110XL
Zoro # G4064424
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Lens Color
Clear
Frame Type
Full-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC110XL
Zoro #
G4064424
UPC #
766868071117
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Wide
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
OTG
Series
Tacoma
Standards
ANSI Z87.1 Compliant
Gender
Unisex
Weight
0.148 lbs
Visible Luminous Transmission
0.9
Features
Extra Large Over the Glass
Arm Tip Type
Telescoping; Spatula
Arm Color
Black
Description
No frills, effective safety glasses. Made of a durable, lightweight, scratch-resistant polycarbonate, the one piece wraparound lens provides a wide field of vision and reliable protection. The Duramass® scratch-resistant coating minimizes the damage of desktop falls, laboratory mishaps and construction site wear and tear.
- • Lightweight safety glasses with a polycarbonate, wraparound lens.
- • Economical.
- • Adjustable temples.
- • Direct ventilation.
- • Duramass® scratch-resistant coating.
- • Manufacturer's one-year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.