
TC1, Safety Glasses, Duramass Hard Coat, Clear Lens, Black Frame, Frameless, 12 PK
Mfr # TC110XL
Zoro # G311218504
product price:Â $37.55
/pk 12, $3.13/eaKey Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC110XL
Zoro #
G311218504
UPC #
766868071117
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Regular
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Series
TC1
Standards
ANSI/ISEA Z87.1 2020
Arm Color
Black
Arm Tip Type
Spatula
Description
TC1 XL Black Temples, Clear Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.