Zoro Homepage

Tear Away Safety Vest, 3X

  • Mfr # CL2MLX3

  • Zoro # G6611969


product price: $11.49
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2MLX3
Zoro #
G6611969
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Vest Size
3XL
Reflective Stripe Width
2 in

Details

Item
High Visibility Tear Away Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Features
Tear-Away Design Helps Protect The Wearer From Being Grabbed and Pulled Into Harms Way
Includes LED Lights
No
Total Number of Pockets
0
Safety Features
Breakaway
Fabric Construction
Solid
Reflective Stripe Location
Chest, Waist
Reflective Stripe Color
Silver
Breakaway
Yes
Fall Protection Compatible
No
Number of Outside Pockets
0
Number of Inside Pockets
0

Description

Safety Vest, ANSI Class 2, Vest Size 3XL, Features Breathability, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.