Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tear Away Safety Vest, L

  • Mfr # CL2MLL

  • Zoro # G6621391


product price: $11.49
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2MLL
Zoro #
G6621391
UPC #
045143999033
Country of Origin
Multiple

Dimensions

Size
L
Vest Size
L
Fits Chest Size
52 in
Length
29 in
Maximum Chest Size
52 in
Reflective Stripe Width
2 in
Minimum Chest Size
52 in

Details

Item
High Visibility Tear Away Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Orange/Red
Standards
ANSI/ISEA 107
Features
Tear-Away Design Helps Protect The Wearer From Being Grabbed and Pulled Into Harms Way
Number of Outside Pockets
0
Reflective Stripe Main Color
Orange/Red
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No
Total Number of Pockets
0
Number of Inside Pockets
0
Fall Protection Compatible
No
Fabric Construction
Solid
Reflective Stripe Color
Silver
Safety Features
Breakaway
Breakaway
Yes

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in, Gender Men's, Stripe Color Orange/Red, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.