
TK1, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half Frame, 12 PK
Mfr # TK110AF
Zoro # G511219202
product price: $31.89
/pk 12, $2.66/eaKey Features
Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK110AF
Zoro #
G511219202
UPC #
766868031111
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Series
TK1
Standards
ANSI/ISEA Z87.1 2020
Gender
Unisex
Arm Tip Type
Spatula
Arm Color
Black
Description
TK1 Black Frame, Clear UV-AF Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.