
TK1, Safety Glasses, Anti-Scratch, Clear Lens, Blue Frame, Half Frame, 12 PK
Mfr # TK120
Zoro # G411219098
product price: $29.69
/pk 12, $2.47/eaKey Features
Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK120
Zoro #
G411219098
UPC #
766868031203
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Regular
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Series
TK1
Standards
ANSI/ISEA Z87.1 2020
Gender
Unisex
Arm Tip Type
Spatula
Arm Color
Blue
Description
TK1 Blue Frame, Clear Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.