Shop MCR SAFETY
See all product information
Create Account
Disposable Coverallss, Collared, 2XL, Tyvek(R), Open Wrist, Open Ankle, White, 25 PK
Mfr # TY120SX2
Zoro # G1196058
product price:Â
$
193.99
/pk of 25, $7.76/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY120SX2
- Zoro #
- G1196058
- UPC #
- 10451431120503
- Country of Origin
- Viet Nam
Dimensions
- Size
- 2XL
Details
- Item
- Disposable Coverallss
- Color
- White
- Material
- Tyvek(R)
- Seam Style
- Serged
- Closure Type
- Zipper
- Cuff Style
- Open
- Ankle Closure
- Open
- Fabric Weight
- 1.2 oz/yd2
- Coverall Style
- Collared
- Industry Type
- Healthcare
Description
Tyvek Coverall W Collar,2XL,PK25, Ankle Style Open, White, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov