
UltraTech Gloves, Large, Nylon, Gray, Knit Wrist Cuff, PR
Mfr # 9674L
Zoro # G112467798
product price:Â $5.65
/pr
Sold in multiples of 2 for $11.30
Key Features
Cuff Style
Knit Wrist Cuff
Glove Materials
Nylon
Glove Size
Large
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9674L
Zoro #
G112467798
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
Large
Details
Cuff Style
Knit Wrist Cuff
Glove Materials
Nylon
Item
UltraTech Gloves
Color
Gray
Description
Gloves, UltraTech, Type: General Purpose; Material: Nylon; Glove Size: Large; Color: Gray; Cuff Style: Knit Wrist; Finish/Grip: Foam; Polymer Color: Gray; Thickness: 15 ga; Cuff Material: Knitted; Palm/Polymer Type: Nitrile - UltraTech Foam, 15 Gauge nylon shell, gray nitrile coated palm, The UltraTech series provides users with tactile sensitivity, dexterity, and abrasion resistance. This series offers a variety of palm coatings over a durable nylon or poly/cotton shell to fit your needs. The 9674 UltraTech Foam features a 15 gauge 100% nylon shell that has a nitrile foam coated palm. Offers good grip in wet or dry applications., Excellent comfort and fit Excellent grip Greater dexterity 15 gauge 100% nylon shell Nitrile foam coated palm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.