
UltraTech Gloves, Large, Nylon, Gray, Knit Wrist Cuff, PR
Mfr # 9696L
Zoro # G112467859
product price:Â $2.65
/pr
Sold in multiples of 12 for $31.80
Key Features
Cuff Style
Knit Wrist
Glove Size
Large
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9696L
Zoro #
G112467859
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
Large
Details
Cuff Style
Knit Wrist
Color
Gray
Description
Gloves, UltraTech, Type: General Purpose; Material: Nylon; Glove Size: Large; Color: Gray; Cuff Style: Knit Wrist; Finish/Grip: Flat; Polymer Color: Gray; Thickness: 13 ga; Cuff Material: Knitted; Finger Style: Standard - MCR Safety UltraTech PU 13 Gauge Gray Nylon Shell Gray PU Coated Palm, UltraTech provides Ultra comfort, Ultra fit, and Ultra protection! The seamless nylon shell offers outstanding breathablility and comfort while the Polyurethane palm and finger coating provides grip,puncture resistance, abrasion resistance and dexterity. Great for small parts handling. The 9696 features a 13 gauge gray nylon shell and gray polyurethane coating on the palm and fingertips. Vending Packaged option available - VP9696., Great tactile sensitivity Excellent comfort and fit Excellent grip Greater dexterity Abrasion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.