UltraTech Mechanics Gloves, Cotton Corded Palm, TPR Back, XL (11), Orange

  • Mfr # UT1902XL

  • Zoro # G007714013


product price:  $97.25
/pk 12, $8.10/ea
Free Shipping & Returns

Key Features

Color
Orange
Cuff Style
Knit
Palm Material
Cotton Corded
Finger Coverage
Full Finger
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT1902XL
Zoro #
G007714013
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL (11)
Size- Numeric
11
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Knit
Palm Material
Cotton Corded
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA 105:2016, ANSI/ISEA 138 Impact, ASTM F2992-15 Cut Resistance Test Method
Glove Back Material
TPR
ANSI/ISEA Cut Level
A2
Series
UltraTech
Pairs per Package
12
Palm Style
Double Layer
Cuff Material
Cotton, Poly Blend
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Impact Level
1
Glove Back Color
Orange
Reflective Backing
Yes
Latex-Free
No
Glove Features
Reflective Backing
Sold As
Pair
Hand Protection Style
Glove
High-Visibility Features
High-Visibility Backing and Fingers
Includes Double Palm
Yes
Knuckle Protection Material
TPR
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Not Tested
Impact Protection Style
Standard
Glove Construction
Cut and Sewn
Touchscreen Compatible
No
Glove Backing Material
TPR
Glove Lining Material
Unlined
Glove Palm Material
Cotton Corded
Application
Mechanics

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex, Cuff Style Knit, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.